missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Shovel with 14 in. Blade

Catalog No. 29635511
Change view
Click to view available options
Color Code:
Green
Length (English):
42 in.
Handle Material:
Polypropylene
Width (English) Head:
13.98 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code Length (English) Handle Material Width (English) Head
29635511 Green 42 in. Polypropylene 13.98 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29635511 Supplier Vikan™ Supplier No. 6982 2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color-Coded One-Piece Shovel with 14 in. Blade are perfect for supporting food safety material handling, cleaning and sanitation programs that are aimed at preventing cross–contamination.

Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross;contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Specifications

Handle Type D-handle
Product Type Shovel
Blade Material Polypropylene
Color Code Green
Color-coded Yes
Handle Material Polypropylene
Head Style Square Point
Length (English) 42 in.
Length (Metric) 106.68 cm
Certifications/Compliance FDA Compliant
For Use With (Application) Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications
Length (English) Head 14 in.
Length (Metric) Head 43.18 cm
No. per Pack 1 Ea.
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Width (English) Head 13.98 in.
Width (Metric) Head 35.5 cm
Show More Show Less