missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Polypropylene Tools

Tough, nonsparking polypropylene, highly resistant to chemical attack

Specifications

Color-coded Yes
Sterility Non-sterile
Certifications/Compliance FDA
Color White
For Use With (Application) Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Size Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Size Price Quantity & Availability  
17931A
View Documents Promotion Details
Vikan™
64005
Scoop Small N/A
Only null left
 
17931B
View Documents Promotion Details
Vikan™
6500
Scoop Large N/A
Only null left
 
29635580
View Documents Promotion Details
Vikan™
6961 5
Scraper Small N/A
Only null left
 
179324
View Documents Promotion Details
Vikan™
6962 5
Scraper Large N/A
Only null left
 
Description

Description

  • Tough, nonsparking polypropylene tools are highly resistant to chemical attack and corrosion—ideal for cleanup of explosive materials and volatile liquids
  • Resilient and lightweight for easy handling
  • Withstand temperatures up to 80°C (176°F)
  • Economical enough for disposal after single use, or decontaminate and use again
  • Pan-type and two-piece green shovels
Specifications

Specifications

Yes
FDA
Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids
176°F
Non-sterile
White
Polypropylene
80°C
Videos
SDS
Documents

Documents