missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Polypropylene Scraper

Catalog No. 29635582
Change view
Click to view available options
Dimensions (L x W):
9.75 x 4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
29635582 9.75 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29635582 Supplier Vikan™ Supplier No. 6962 2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Excellent solution for scraping needs.

  • No seams or cracks, preventing bacterial growth
  • Green
  • L x W: 24.6 x 11.2 cm (9.7 x 4.4 in.)

Specifications

Certifications/Compliance FDA
Color Green
Material Polypropylene
Type Hand Scraper
For Use With (Application) Spill kits and environmental and industrial clean-up applications
Packaging Quantity 1 Ea.
Size Large
Dimensions (L x W) 9.75 x 4.5 in.
Length (English) 9.75 in.
Length (Metric) 24.76 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Show More Show Less