missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Shovel with Blade

Color-Coded One-Piece Shovel with 10 in. Blade are perfect for supporting food safety material handling, cleaning and sanitation programs that are aimed at preventing cross–contamination.

Supplier:  Vikan™ 6982 5

 View more versions of this product

Catalog No. 179322A


Only null left

Description

Description

Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Specifications

Chemical Identifiers

Shovel
Polypropylene
Polypropylene
FDA Compliant
1 Ea.
D-handle
Yes
Square Point
Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications

Specifications

Shovel
Polypropylene
Yes
Square Point
106.68 cm
Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications
43.18 cm
4 lb.
14 in.
D-handle
White
Polypropylene
42 in.
FDA Compliant
14 in.
1 Ea.
1.81 kg
35.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions