missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ One-Piece Shovel with Blade

Catalog No. 179321A
Change view
Click to view available options
Color Code:
White
Yellow
Length (English):
38 in.
42 in.
Length (English) Head:
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code Length (English) Length (English) Head
179321A White 38 in. 10 in.
179322A White 42 in. 14 in.
179321B Yellow 38 in. 10 in.
179322B Yellow 42 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 179321A Supplier Vikan™ Supplier No. 6981 5

Color-Coded One-Piece Shovel with 10 in. Blade are perfect for supporting food safety material handling, cleaning and sanitation programs that are aimed at preventing cross–contamination.

Remco™ one-piece polypropylene shovels are tough, lightweight and hygienic. Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program. Initially developed over 30 years ago, our one-piece shovel doesn't just meet the standard, it sets the standard. This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Specifications

Handle Type D-handle
Product Type Shovel
Blade Material Polypropylene
Color Code White
Color-coded Yes
Handle Material Polypropylene
Head Style Square Point
Length (English) 38 in.
Length (Metric) 96.5 cm
Certifications/Compliance FDA Compliant
For Use With (Application) Ideal for meat, dairy, seafood, poultry, general food handling, commercial fishing, material handling, agriculture, chemical and industrial applications
Length (English) Head 10 in.
Length (Metric) Head 35.5 cm
No. per Pack 1 Ea.
Weight (English) 2.9 lb.
Weight (Metric) 1.31 kg
Width (English) Head 11 in.
Width (Metric) Head 27.9 cm
Show More Show Less