missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Relief Plenum Duct Marker, Black on Silver

Catalog No. 18038163
Change view
Click to view available options
Diameter (English):
2.5 to 7.785 in.
8 in. or Larger
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
18038163 2.5 to 7.785 in.
18038164 8 in. or Larger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18038163 Supplier Brady™ Supplier No. 6651B1

Plenum-Rated Aluminum Pipe and Duct Markers withstand extreme temperatures, moisture, abrasion and chemicals without yellowing, fading, peeling or becoming brittle.

  • Markers meet or exceed ASTM E-84-03 Standard Method of Building Materials.
  • Aluminum material is designed to self-extinguish with low flame-spread and smoke-development ratings.

Specifications

Adhesive Type Acrylic
Coating None
Color Black on Silver
Display Text
Finish Matte
Format Sheet
Material Aluminum Foil
Product Type Pipe Marker
Sterility Non-sterile
Dimensions (L x W) 2.25 x 16 in.
Length (English) 2.25 in.
Width (English) 16 in.
Width (Metric) 406.40 mm
Diameter (English) 2.5 to 7.785 in.
Show More Show Less