missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Reinforced Shelf
Description
- Reinforced
- Positioned at bottom level
- Max. load 67 kg
- Includes additional attachment for operation of shaking device, stirring device or roller bottle system
Specifications
Specifications
| Description | Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system |
| For Use With (Equipment) | BINDER Chambers KBF LQC 720 |
| Holds | 67 kg |
| Material | Steel |
| Type | Shelf |