missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Reinforced Rack
Description
- Manufactured from stainless steel
- With one set of securing elements (4 pieces)
- Maximum load of 50 kg or 70 kg
Specifications
Specifications
| Description | Rack, reinforced - stainless steel, with fasteners (1 set of 4) |
| For Use With (Equipment) | BINDER Chambers MK 240, MKF 240, MKT 240, MKFT 240 |
| Holds | Max. 70 kg |
| Material | Stainless Steel |
| Type | Rack |
| Includes | 1 set of 4 fasteners |