missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Reinforced Inner Chamber
Description
- Reinforced inner chambers with varying maximum bearing loads
Specifications
Specifications
| Description | Reinforced Inner Chamber |
| For Use With (Equipment) | Units M 720 |
| Material | Stainless Steel |
| Load Bearing Capacity (Metric) | 350 kg |
| Weight (English) | 2.20 lb. |
| Weight (Metric) | 1 kg |