Learn More
Reichert™ Rhino Ultra-Durable Handheld Automotive Fluids Refractometers
Duo-Chek models test engine coolant and battery charge in factory and field use—fully IP67 water rresistant, dustproof, and impact resistant
$424.17 - $504.34
Specifications
| Refractive Index | 1.33 to 1.48 |
|---|---|
| Calibration | Distilled Water |
| Includes | Six measurement scales |
| Certifications/Compliance | ASTM |
| Catalog Number | Mfr. No. | Accuracy | ScaleRange | Increments | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Accuracy | ScaleRange | Increments | Price | Quantity | |||
|
13-975-108
|
Reichert™
137584L0 |
±1°F | 1.1 to 1.4 Specific Gravity, 32°C to -60°F Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol | 0.01 sp. gr., 5°F, 1%, 0.0001nD |
N/A
|
|
|||
|
13-975-107
|
Reichert™
137564L0 |
±0.55°C | 1.1 to 1.4 Specific Gravity, 0°C to -48°C Antifreeze Protection, 0 to 70% Ethylene Glycol, 0 to 61% Propylene Glycol | 0.01 sp. gr., 3°C, 1%, 0.0001nD |
N/A
|
|
|||
Description
Duo-Chek models test engine coolant and battery charge in factory and field use—fully IP67 water rresistant, dustproof, and impact resistant
Black polymer housing is impact resistant, IP67-rated dustproof and water resistant. Improved image quality, featuring blue prism for improved scale and reading visibility. Measure engine coolant freeze point and glycol concentration plus battery charge.
- Portable—no battery or power cord required
- IP67-rated, water-resistant design eliminates condensation on the optics
- Rugged design to withstand years of use
- Check engine coolant and battery charge with one instrument
- Measure both ethylene glycol-based and propylene glycol-based engine fluids
- Optics and instrument scales are permanently sealed inside the refractometer body
- Bright, easy-to-read magnified scales
- Automatic temperature compensation provides correct results no matter what the environment
- Accuracy to within 1°
- Calibrate in distilled water
Model DC60 measures in °C
Model DC70 measures in °F
Order Info
Rhino Model for Industrial Fluid Testing is also available; see Cat. No. RE-10440.
Specifications
| 1.33 to 1.48 | |
| Distilled Water | |
| Six measurement scales | |
| ASTM |