missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reichert™ Handheld Digital Refractometers
Big features and performance in a small package
Supplier: Reichert™ 13940016
Includes: Meter, carrying case, batteries, instructions
Description
Big features and performance in a small package
These versatile pocket refractometers are easy to use and provide quick results. Economical to operate, they provide 10,000+ measurements on two AAA batteries.
- LCD readout switches between Refractive Index and % Brix modes
- Wide measurement ranges of 1.3330 to 1.4465 RI and 0.0 to 62.0% Brix cover most applications
- High-contrast five-digit display shows complete measurement—no scrolling of digits
- Automatic readings in seconds at the push of a button—no need to rely on user interpretation of a shadowline
- Electronic automatic temperature compensation from 10° to 40°C (50° to 104°F) for accurate measurements indoors or outdoors
- Battery: 2 x “AAA”; Automatic power-off mode extends battery life beyond 10,000 measurements; battery life indicator is displayed when the unit is powered on
- Rugged housing; water resistant and dustproof
- Rubber grips on each side provide an anti-slip grip
- Display: direct reading LCD panel; switchable between RI and Brix scales
- Resolution: 0.0001 RI units; 0.1% Brix
- Accuracy: ±0.0002 RI, ±0.2% Brix
- Water calibration
- Temperature Accuracy: ±0.1°C
Certifications
CE, RoHS, and WEEE
Compliance
IP65 dustproof/water resistant
Warranty
One year
Chemical Identifiers
| 1.33 to 1.45 | |
| LCD | |
| Easy to use and provide quick results | |
| IP65, RoHS, WEEE, CE | |
| 100 g | |
| 1.06 in. | |
| 3.9 in. | |
| 2.13 in. |
| Distilled Water | |
| 589nm LED | |
| Meter, carrying case, batteries, instructions | |
| 3.5 oz. | |
| 3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm) | |
| 26.9 mm | |
| 99 mm | |
| 54.1 mm |
Specifications
| 250°F to 500°F DOT3, 250°F to 575°F DOT3HT, 257°F to 527°F DOT4, 302°F to 527°F DOT4 Plus | |
| Distilled Water | |
| 5°F | |
| 589nm LED | |
| Meter, carrying case, batteries, instructions | |
| 3.5 oz. | |
| 3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm) | |
| 26.9 mm | |
| 99 mm | |
| 54.1 mm |
| 1.33 to 1.45 | |
| 5°F | |
| LCD | |
| Easy to use and provide quick results | |
| IP65, RoHS, WEEE, CE | |
| 100 g | |
| 1.06 in. | |
| 3.9 in. | |
| 2.13 in. | |
| 68°F |