missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Handheld Digital Refractometers

Catalog No. 13975204
Change view
Click to view available options
Accuracy:
±0.0002nD, ±0.2% Brix
±0.1%
0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid
0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid
5°C
5°F
Resolution:
0.0001nD, 0.1% Brix
0.1%
0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid
0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid
5°C
5°F
Temperature Compensation:
10°C to 40°C
20°C
68°F
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Resolution Temperature Compensation
13975204 0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid 0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid 20°C
13975411 ±0.0002nD, ±0.2% Brix 0.0001nD, 0.1% Brix 10°C to 40°C
13975202 ±0.1% 0.1% 20°C
13975203 0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid 0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid 68°F
13975205 5°F 5°F 68°F
13975206 5°C 5°C 20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13975204 Supplier Reichert™ Supplier No. 13940015
Only null left

Includes

Meter, carrying case, batteries, instructions

Big features and performance in a small package

These versatile pocket refractometers are easy to use and provide quick results. Economical to operate, they provide 10,000+ measurements on two AAA batteries.

  • LCD readout switches between Refractive Index and % Brix modes
  • Wide measurement ranges of 1.3330 to 1.4465 RI and 0.0 to 62.0% Brix cover most applications
  • High-contrast five-digit display shows complete measurement—no scrolling of digits
  • Automatic readings in seconds at the push of a button—no need to rely on user interpretation of a shadowline
  • Electronic automatic temperature compensation from 10° to 40°C (50° to 104°F) for accurate measurements indoors or outdoors
  • Battery: 2 x “AAA”; Automatic power-off mode extends battery life beyond 10,000 measurements; battery life indicator is displayed when the unit is powered on
  • Rugged housing; water resistant and dustproof
  • Rubber grips on each side provide an anti-slip grip
  • Display: direct reading LCD panel; switchable between RI and Brix scales
  • Resolution: 0.0001 RI units; 0.1% Brix
  • Accuracy: ±0.0002 RI, ±0.2% Brix
  • Water calibration
  • Temperature Accuracy: ±0.1°C

Certifications

CE, RoHS, and WEEE

Compliance

IP65 dustproof/water resistant

Warranty

One year

Specifications

Type Handheld Digital Dual-scale Refractometer
Refractive Index 1.33 to 1.45
Calibration Distilled Water
Accuracy 0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid
Resolution 0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid
Display LCD
Lighting Type 589nm LED
For Use With (Application) Easy to use and provide quick results
Includes Meter, carrying case, batteries, instructions
Certifications/Compliance IP65, RoHS, WEEE, CE
Weight (English) 3.5 oz.
Weight (Metric) 100 g
Dimensions (L x W x H) 3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm)
Height (English) 1.06 in.
Height (Metric) 26.9 mm
Length (English) 3.9 in.
Length (Metric) 99 mm
Width (English) 2.13 in.
Width (Metric) 54.1 mm
Temperature Compensation 20°C
Show More Show Less