missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Handheld Digital Refractometers

Big features and performance in a small package

Supplier:  Reichert™ 13940014

 View more versions of this product

Catalog No. 13975203


Only null left

Includes: Meter, carrying case, batteries, instructions

Description

Description

Big features and performance in a small package

These versatile pocket refractometers are easy to use and provide quick results. Economical to operate, they provide 10,000+ measurements on two AAA batteries.

  • LCD readout switches between Refractive Index and % Brix modes
  • Wide measurement ranges of 1.3330 to 1.4465 RI and 0.0 to 62.0% Brix cover most applications
  • High-contrast five-digit display shows complete measurement—no scrolling of digits
  • Automatic readings in seconds at the push of a button—no need to rely on user interpretation of a shadowline
  • Electronic automatic temperature compensation from 10° to 40°C (50° to 104°F) for accurate measurements indoors or outdoors
  • Battery: 2 x “AAA”; Automatic power-off mode extends battery life beyond 10,000 measurements; battery life indicator is displayed when the unit is powered on
  • Rugged housing; water resistant and dustproof
  • Rubber grips on each side provide an anti-slip grip
  • Display: direct reading LCD panel; switchable between RI and Brix scales
  • Resolution: 0.0001 RI units; 0.1% Brix
  • Accuracy: ±0.0002 RI, ±0.2% Brix
  • Water calibration
  • Temperature Accuracy: ±0.1°C

Certifications

CE, RoHS, and WEEE

Compliance

IP65 dustproof/water resistant

Warranty

One year

Specifications

Chemical Identifiers

1.33 to 1.45
LCD
Easy to use and provide quick results
IP65, RoHS, WEEE, CE
100 g
1.06 in.
3.9 in.
2.13 in.
Distilled Water
589nm LED
Meter, carrying case, batteries, instructions
3.5 oz.
3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm)
26.9 mm
99 mm
54.1 mm

Specifications

1.33 to 1.45
0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid
LCD
Easy to use and provide quick results
IP65, RoHS, WEEE, CE
100 g
1.06 in.
3.9 in.
2.13 in.
68°F
Distilled Water
0.5°F Glycol, 0.003 sp. gr. battery electrolyte, 2°F windshield fluid
589nm LED
Meter, carrying case, batteries, instructions
3.5 oz.
3.9 x 2.13 x 1.06 in. (99 x 54.1 x 26.9 mm)
26.9 mm
99 mm
54.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions