missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ Regular Grade Top Grain Cowhide Leather Palm Gloves with Fabric Back
Description
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Gauntlet cuff for added forearm protection and allows for easy on and off
- Gunn cut pattern delivers durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Color coded hems for easy size identification
Specifications
Specifications
| Back Material | Fabric |
| Cuff Material | Rubberized |
| Color | Natural |
| Grade | Regular |
| Hand | Specific |
| Material | Top Grain Cowhide Leather |
| Product Type | Leather Palm Gloves |
| Size | Small |
| Style | Gunn |
| Glove Cuff Color | Blue with Red Stripes |
| Show More |
Warning - Prop 65 - Cancer and Reproductive Harm