missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Regular Grade Leather Drivers Gloves
Description
- Ideal for construction, machine operation, utility work, farming, roping, and other general applications
- Top-grain leather
- Keystone thumb
- Launderable
Specifications
Specifications
| Color | Natural |
| Grade | Regular |
| Hand | Specific |
| Material | Top Grain Cowhide Leather |
| Product Type | Driver Gloves |
| Size | Large |
| Style | Standard |
| For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
| Glove Cuff Style | Open |
| Hem Color | Brown |
| Show More |