missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Refrigerated Incubators with 4°C to 60°C Range
Refrigerated Incubators are crucial for maintaining precise low-temperatre conditions necessary for the growth and preservation of samples.
$12,698.86 - $36,509.24
Specifications
| Chamber Material | Powder-coated Cold Rolled Steel |
|---|---|
| CO2 Sensor Technology | No Sensor |
| Lighting | Yes |
| Temperature Range (Metric) | 4°C to 60°C |
| Refrigerant | R290 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | No. of Shelves | Voltage | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Dimensions (L x W x H) | No. of Shelves | Voltage | Price | Quantity & Availability | ||
|
14815382
|
Thermo Scientific™
TFSRI150115V |
150 L | 700 x 640 x 1215 mm | 2 |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14815388
|
Thermo Scientific™
TFSRI420115V |
420 L | 790 x 820 x 1690 mm | 3 | 115 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14815384
|
Thermo Scientific™
TFSRI250115V |
250 L | 700 x 640 x 1615 mm | 3 | 115 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14815385
|
Thermo Scientific™
TFSRI720115V |
670 L | 940 x 820 x 1990 mm | 4 | 115 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ Refrigerated Incubators, with a temperature range of 4°C to 60°C, utilize robust compressor cooling to ensure a controlled temperature environment and are available in a range of sizes to fit your application needs.
- Temperature range 4°C to 60°C
- Temperature stability and uniformity fitting most applications
- Environmentally-friendly hydrocarbon refringent, R290, has a Global Warming Potential index (GWP) of 3, keeping the environmental impact of the refrigeration system minimized
- 7 in. touch screen for data export, alarm history, operating status, and real-time temperature curve
- Coated cabinet interior and adjustable shelves make cleaning a breeze, with flexible and corrosive-resistant operation
- USB data export
- Temperature sensor open/short cut-off alarm, door open alarm, standby or auto-restart after power failure
- High temperature cut-off and low temperature alarm
- Ability to program and store upto 40 programs, with 99 segments each on user interface
- Three level access control to avoid non-authorized operation
Specifications
| Powder-coated Cold Rolled Steel | |
| Yes | |
| R290 | |
| 0.7°C at 37°C |
| No Sensor | |
| 4°C to 60°C | |
| 0.1°C at 37°C |