missing translation for 'onlineSavingsMsg'
Learn More

Labconco Refrigerated CentriVap™ Pro with Glass Lid

Vacuum Concentrator that rapidly concentrates heat-sensitive samples using centrifugal force, vacuum and controlled temperature.

$25072.43 - $25072.43

Specifications

Chamber Material Epoxy-coated Aluminum
Model Refrigerated CentriVap Pro
Temperature Range (Metric) -10°C to +100°C
Volume (Metric) Up to 50 mL
Plug Type North American
View More Specs

Products 2
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
12-199-553
View Documents
Labconco
8521110
N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
12-199-505
View Documents
Labconco
8521100
115 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Process multiple samples such as RNA and proteins, using controlled centrifugal force, vacuum and temperature while ensuring they maintain stability.
  • CentriVap™ Pro is the only available concentrator that combines a refrigeration system that cools to -10 °C with a heater that warms to +100 °C to reach user defined temperatures.
  • Reduce your laboratory's environmental impact with low global warming potential (GWP), environmentally friendly natural gas refrigerant.
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
  • Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Safely process 0.1% to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
Specifications

Specifications

Epoxy-coated Aluminum
-10°C to +100°C
North American
Refrigerated CentriVap Pro
Up to 50 mL
Vacuum Concentrator
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'