missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Reflectoquant™ Ammonium Test Strips
For use with the Reflectoquant™ system
$359.97 - $377.40
Specifications
| For Use With (Application) | The test measures both ammonium ions and dissolved ammonia in e.g. groundwater and surface water, seawater, drinking water and aquarium water |
|---|---|
| Quantity | 50 Tests |
| Storage Requirements | 2°C to 8°C |
| Test Method | Indophenol blue |
| Type | Ammonium Test Strip |
| Catalog Number | Mfr. No. | Graduations | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Graduations | Price | Quantity & Availability | |||||
|
M1168920001
|
MilliporeSigma™
1.16892.0001 |
0.2 to 7mg/L |
Each for $359.97
|
|
|||||
|
M1168990001
|
MilliporeSigma™
1.16899.0001 |
5 to 20mg/L |
Each for $377.40
|
|
|||||
Description
For accurate and precise on-site analysis.
- Available using the indophenol blue or the Nessler method
- Use in agriculture, food or water analysis, hygiene monitoring, industrial analysis
Order Info
50 tests per kit
Specifications
| The test measures both ammonium ions and dissolved ammonia in e.g. groundwater and surface water, seawater, drinking water and aquarium water | |
| 2°C to 8°C | |
| Ammonium Test Strip |
| 50 Tests | |
| Indophenol blue |