missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NoTrax™ Reflective Parking Stop Curb Park-It™

Description
- Constructed of 100% recycled rubber
- Used in parking lots to stop cars pulling into parking spots
- More forgiving of vehicles, sturdier, and do not break or need to be replaced
- In-molded, highly reflective tape in yellow or white, to ensure visibility and pedestrian safety
- Recycled rubber stops pre-drilled with holes
- Flexible rubber design conforms to contour of uneven road surfaces
- ADA Handicap Park-It™ is designed specifically for handicap parking spaces
- Blue and white contrasting colors are immediately identifiable to differentiate handicap parking spaces to vehicles and pedestrians
Specifications
Specifications
| Length (English) | 3 in. |
| Material | Recycled Rubber |
| Color | Black and White Striped |
| Type | Parking Stop |