missing translation for 'onlineSavingsMsg'
Learn More

GOJO™ Refill for HAND MEDIC™ ADX-7™ Dispenser

Catalog No. 19043855
Change view
Click to view available options
Volume (Metric):
685 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19043855 685 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19043855 Supplier GOJO™ Supplier No. 874504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for trouble-free performance with engineering grade plastics construction. Dispenser features a compact design, making it ideal for tight spaces.

  • Fragrance-free skin conditioner
  • Specially formulated for industrial environments
  • Helps prevent dry, cracked skin by maintaining skin's moisture level
  • Absorbs quickly with no greasy after-feel
  • Silicone and fragrance free
  • Dermatologist tested
  • Latex glove compatible
  • NSF E4 Registered
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling

Specifications

Product Type Skin Conditioner
Color White
Form Lotion
For Use With (Application) Helps prevent dry, cracked skin by maintaining skin moisture level
For Use With (Equipment) 8781-06, or 8782-06
Quantity 4/Pk.
Size 685 mL
Volume (Metric) 685 mL