missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Reference Electrolyte for pH Electrode

Catalog No. 01922059
Change view
Click to view available options
Boiling Point:
∼100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Boiling Point
01922059 ∼100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922059 Supplier OHAUS™ Supplier No. 30059255

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Electrically connect the measured media to the pH meter.

  • KCL saturated 3M/L AgCl
  • Colorless, clear liquid
  • 30mL Solution

Extremes of temperature and direct sunlight should be avoided.

Specifications

Boiling Point ∼100°C
Capacity (English) 1.01 oz.
Capacity (Metric) 30 mL
Color Clear, Colorless
Concentration 3M
For Use With (Equipment) pH Electrode
Type Reference Electrolyte
pH Range ∼5 to 8
Water Soluble Completely Miscible