missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Redi-Tip™ Pipet Tips
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA, and pyrogen free
- Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor and pyrogen free
- Graduations at 10, 50 and 100μL; 10, 50, 100 and 200μL; or 250, 500 and 1000μL
- Graduations allow for immediate volume verification
Chemical Identifiers
| Autoclavable | |
| Yes | |
| Polypropylene |
| Universal Fit | |
| Redi-Tip |
Specifications
| 1 to 200 μL | |
| Natural | |
| 2 in. | |
| DNase, RNase, DNA, and Pyrogen Free | |
| Universal | |
| Yes | |
| Polypropylene |
| Non-sterile | |
| Autoclavable | |
| 5cm | |
| Bulk | |
| Universal Fit | |
| Redi-Tip | |
| 10, 50, 100μL |