missing translation for 'onlineSavingsMsg'
Learn More

Bal Supply Red Rubber Pipette Bulbs

Catalog No. S86004
Change view
Click to view available options
Volume (Metric):
60 mL
Height (English):
3.15 in.
Quantity:
12/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (English) Quantity
S86004 60 mL 3.15 in. 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S86004 Supplier Bal Supply Supplier No. LB60
Only null left

Bulbs For Pipettes And Syringes

  • Natural Red Rubber
  • Easy Grip
  • The 150 mL Size Has Reinforcing Ribs

Specifications

Autoclavable Autoclavable
Color Red
Disposable Single-use
For Use With Pipettes and Syringes
Material Rubber
Number of Channels 1
Sterility Non-sterile
Type Rubber Bulb
Volume (Metric) 60 mL
Quantity 12/Pk.
Width (English) 2.16 in.
Width (Metric) 55 mm
Height (English) 3.15 in.
Height (Metric) 80 mm
Diameter (English) Opening 0.25 in.
Diameter (Metric) Opening 6.4 mm
Show More Show Less