missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Red PTFE/Silicone Septa

Catalog No. 111016340
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
9 mm
10 mm
No. per Pack:
100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner No. per Pack
111016340 8 mm 100
111011514 10 mm 100
111012013 9 mm 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111016340 Supplier MilliporeSigma™ Supelco™ Supplier No. 27097U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Vial septa are available in a variety of materials

  • Vial septa are available in a variety of materials.
  • Septa, tan PTFE/silicone are sized to fit screw top vials.
  • They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.

Specifications

Diameter (Metric) Inner 8 mm
Color Red, White
Material PTFE/Silicone
No. per Pack 100
Temperature Range (Metric) Temperature limit 120°C
Thickness (Metric) 1.5 mm