missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Women's Button-Front Lab Coats
Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.
Supplier: Red Kap™ KP13WHLNXXL
Description
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- One-piece, lined, notched lapel collar
- Left breast pocket, bar-tacked pencil stall, two lower pockets
- Side vent openings; back has princess seams
- White
Specifications
| General Purpose Lab Coat | |
| Women's | |
| White | |
| Reusable | |
| Long | |
| Notched Lapel | |
| Size 22 (45.5 to 46.5 in.), Size 24 (47.5 to 48.5 in.) | |
| Size 22 (37 to 38.5 in.), Size 24 (39 to 40.5 in.) | |
| Size 22 (93.98 to 97.79 cm), Size 24 (99.06 to 102.87 cm) | |
| 38.25 in. | |
| Polyester, Combed Cotton |
| 2X-Large | |
| Polyester, Cotton | |
| Buttons | |
| Non-sterile | |
| 3 | |
| Pre-cure Durable Press | |
| Size 22 (46.5 to 48 in.), Size 24 (48.5 to 50 in.) | |
| 118.11 to 121.92 (Size 22), 123.19 to 127 (Size 24)cm | |
| Button Front | |
| 97.15 cm |