missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Women's Button-Front Lab Coats

Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.

Supplier:  Red Kap™ KP13WHRG4XL

 View more versions of this product

Catalog No. 19-166-215

Only null left
Explore available promotions

Description

Description

  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bar-tacked pencil stall, two lower pockets
  • Side vent openings; back has princess seams
  • White
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 30 (53.5 to 54.5 in.), Size 32 (55.5 to 56.5 in.)
Size 30 (45 to 46.5 in.), Size 32 (47 to 48.5 in.)
114.3 to 118.11 cm (Size 30), 119.38 to 123.19 cm (Size 32)
38.25 in.
Polyester, Combed Cotton
4X-Large
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 30 (54.5 to 56 in.), Size 32 (56.5 to 58 in.)
138.4 to 142.2 (Size 30), 143.5 to 147.3 (Size 32)cm
Button Front
97.15 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions