missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's Lab Coats, Exterior Pocket and Four-Button Closure

Catalog No. 19085872
Change view
Click to view available options
Size:
Large
Style:
Regular
Color:
Navy
Size (English) Chest:
42 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Color Size (English) Chest
19085872 Large Regular Navy 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085872 Supplier Red Kap™ Supplier No. KP14NVRG42
Only null left

Lab coat features button front closure and three pockets for storage of small tools and personal items.

  • Primary Closure: Buttons
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Five buttons
  • Collar: One-piece, lined, notched lapel
  • Length: RG - 41.5 in.; LN - 45.5 in. (all sizes - back)
  • Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
  • Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • 41.5 in. back length on all regular sizes (45.5 in. on longs)

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Men's
Material Polyester, Cotton
Color Navy
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 42 in.
Size (Metric) Chest 106.7 cm
Length (English) 41.5 in.
Length (Metric) 105.4 cm
Construction Polyester, Combed Cotton
Show More Show Less