missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's High-Performance White Lab Coats

Catalog No. 19166190
Change view
Click to view available options
Size:
2X-Small
3X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
9X-Large
12X-Large
Style:
Long
Regular
Length (English):
41.5 in.
45.5 in.
Size (English) Chest:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
66 in.
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Length (English) Size (English) Chest
19166190 Large Regular 41.5 in. 42 in.
19166183 5X-Large Long 45.5 in. 52 in.
19166195 5X-Large Regular 41.5 in. 52 in.
19166205 12X-Large Regular 41.5 in. 66 in.
19166188 Small Regular 41.5 in. 38 in.
19166200 X-Small Long 45.5 in. 36 in.
19166187 X-Small Regular 41.5 in. 36 in.
19166199 9X-Large Regular 41.5 in. 60 in.
19166192 2X-Large Regular 41.5 in. 46 in.
19166180 2X-Large Long 45.5 in. 46 in.
19166197 7X-Large Regular 41.5 in. 56 in.
19166201 Small Long 45.5 in. 38 in.
19166191 X-Large Regular 41.5 in. 44 in.
19166182 4X-Large Long 45.5 in. 50 in.
19166177 Medium Long 45.5 in. 40 in.
19166189 Medium Regular 41.5 in. 40 in.
19166186 2X-Small Regular 41.5 in. 34 in.
19166198 8X-Large Regular 41.5 in. 58 in.
19166193 3X-Large Regular 41.5 in. 48 in.
19166178 Large Long 45.5 in. 42 in.
19166185 3X-Small Regular 41.5 in. 32 in.
19166196 6X-Large Regular 41.5 in. 54 in.
19166194 4X-Large Regular 41.5 in. 50 in.
19166184 6X-Large Long 45.5 in. 54 in.
19166181 3X-Large Long 45.5 in. 48 in.
19166179 X-Large Long 45.5 in. 44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 19166190 Supplier Red Kap™ Supplier No. KP14WH RG 42
Only null left

Wrinkle-resistant lab coat with five-button closure features 3 pockets for storage of tools and personal items. Choose from regular or long length styles.

  • 5 oz. performance blend poplin
  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • Care: light soil wash
  • Closure: five button
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bartacked pencil stall, two lower pockets
  • Side vent openings
  • White

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Men's
Material Polyester, Cotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 42 in.
Size (Metric) Chest 106.7 cm
Length (English) 41.5 in.
Length (Metric) 105.4 cm
Construction Polyester, Combed Cotton
Show More Show Less