missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Lab Coats and Jackets
- General Purpose Lab Coats and Jackets
- Red Kap™ Men's High-Performance White Lab Coats
Red Kap™ Men's High-Performance White Lab Coats
Catalog No. 19166183
Change view
Click to view available options
Size:
2X-Small
3X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
9X-Large
12X-Large
Style:
Long
Regular
Length (English):
41.5 in.
45.5 in.
Size (English) Chest:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
66 in.
26 product options available for selection
| Catalog No. | Size | Style | Length (English) | Size (English) Chest |
|---|---|---|---|---|
| 19166183 | 5X-Large | Long | 45.5 in. | 52 in. |
| 19166190 | Large | Regular | 41.5 in. | 42 in. |
| 19166195 | 5X-Large | Regular | 41.5 in. | 52 in. |
| 19166205 | 12X-Large | Regular | 41.5 in. | 66 in. |
| 19166188 | Small | Regular | 41.5 in. | 38 in. |
| 19166200 | X-Small | Long | 45.5 in. | 36 in. |
| 19166187 | X-Small | Regular | 41.5 in. | 36 in. |
| 19166199 | 9X-Large | Regular | 41.5 in. | 60 in. |
| 19166192 | 2X-Large | Regular | 41.5 in. | 46 in. |
| 19166180 | 2X-Large | Long | 45.5 in. | 46 in. |
| 19166197 | 7X-Large | Regular | 41.5 in. | 56 in. |
| 19166201 | Small | Long | 45.5 in. | 38 in. |
| 19166191 | X-Large | Regular | 41.5 in. | 44 in. |
| 19166182 | 4X-Large | Long | 45.5 in. | 50 in. |
| 19166177 | Medium | Long | 45.5 in. | 40 in. |
| 19166189 | Medium | Regular | 41.5 in. | 40 in. |
| 19166186 | 2X-Small | Regular | 41.5 in. | 34 in. |
| 19166198 | 8X-Large | Regular | 41.5 in. | 58 in. |
| 19166193 | 3X-Large | Regular | 41.5 in. | 48 in. |
| 19166178 | Large | Long | 45.5 in. | 42 in. |
| 19166185 | 3X-Small | Regular | 41.5 in. | 32 in. |
| 19166196 | 6X-Large | Regular | 41.5 in. | 54 in. |
| 19166194 | 4X-Large | Regular | 41.5 in. | 50 in. |
| 19166184 | 6X-Large | Long | 45.5 in. | 54 in. |
| 19166181 | 3X-Large | Long | 45.5 in. | 48 in. |
| 19166179 | X-Large | Long | 45.5 in. | 44 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Catalog No.
19166183
Supplier
Red Kap™
Supplier No.
KP14WH LN 52
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- 5 oz. performance blend poplin
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- Care: light soil wash
- Closure: five button
- One-piece, lined, notched lapel collar
- Left breast pocket, bartacked pencil stall, two lower pockets
- Side vent openings
- White
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 5X-Large |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Wrinkles |
| Style | Long |
| No. of Pockets | 3 |
| Collar Type | Notched Lapel |
| Finish | Pre-cure Durable Press |
| Size (English) Chest | 52 in. |
| Size (Metric) Chest | 132 cm |
| Length (English) | 45.5 in. |
| Length (Metric) | 115.5 cm |
| Construction | Polyester, Combed Cotton |
| Show More Show Less |