missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's Dura-Kap™ Navy Industrial Pant

The strong and durable twill fabric has superior soil-release and color-retention capabilities so you won’t be spending any time working out stains or figuring out what wash cycle is right, either. These easy-care properties mean our Dura-Kap Industrial Pants are always ready to go to work.

Supplier:  Red Kap™ PT20NV38X38

 View more versions of this product

Catalog No. 19-150-0284

Only null left
Explore available promotions

Description

Description

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.5 oz. Twill
  • Blend: 65% Polyester/35% Cotton
  • Finish: Wrinkle Resistant
  • Closure: Heavy-duty brass ratcheting zipper, button closure
  • Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
  • Waistband: Innerlined for body and shape, folder set band with outlet
  • Touchtex Pro™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer feel
  • TruBlack Fabric resists fading wash after wash
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Synthetic blend pocketing and waistband trim
  • Silhouette: Men's Style - traditional easy fit
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Traditional work pant fit; straight leg opening
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™
Specifications

Specifications

Industrial Pants
Men's
Navy
Brass ratcheting zipper, button closures
38 x 38 in.
Polyester, Cotton
4
Durable press
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions