missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Pants, Trousers, and Leggings
- General Purpose Pants and Trousers
- Red Kap™ Men's Dura-Kap™ Navy Industrial Pant
Red Kap™ Men's Dura-Kap™ Navy Industrial Pant
Catalog No. 191500282
Change view
Click to view available options
Size:
28 x 28 in.
28 x 30 in.
28 x 32 in.
28 x 34 in.
28 x 36 in.
28 x 38 in.
30 x 28 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 36 in.
30 x 38 in.
32 x 28 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 36 in.
32 x 38 in.
34 x 28 in.
34 x 30 in.
34 x 32 in.
34 x 36 in.
34 x 38 in.
36 x 28 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 36 in.
36 x 38 in.
38 x 28 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 36 in.
38 x 38 in.
40 x 28 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 36 in.
40 x 38 in.
41 product options available for selection
| Catalog No. | Size |
|---|---|
| 191500282 | 38 x 34 in. |
| 191500250 | 28 x 28 in. |
| 191500251 | 28 x 30 in. |
| 191500252 | 28 x 32 in. |
| 191500253 | 28 x 34 in. |
| 191500256 | 30 x 28 in. |
| 191500254 | 28 x 36 in. |
| 191500255 | 28 x 38 in. |
| 191500258 | 30 x 32 in. |
| 191500259 | 30 x 34 in. |
| 191500257 | 30 x 30 in. |
| 191500260 | 30 x 36 in. |
| 191500261 | 30 x 38 in. |
| 191500262 | 32 x 28 in. |
| 191500263 | 32 x 30 in. |
| 191500264 | 32 x 32 in. |
| 191500266 | 32 x 36 in. |
| 191500265 | 32 x 34 in. |
| 191500267 | 32 x 38 in. |
| 191500269 | 34 x 30 in. |
| 191500268 | 34 x 28 in. |
| 191500270 | 34 x 32 in. |
| 191500271 | 34 x 36 in. |
| 191500274 | 36 x 30 in. |
| 191500273 | 36 x 28 in. |
| 191500275 | 36 x 32 in. |
| 191500272 | 34 x 38 in. |
| 191500276 | 36 x 34 in. |
| 191500277 | 36 x 36 in. |
| 191500278 | 36 x 38 in. |
| 191500279 | 38 x 28 in. |
| 191500281 | 38 x 32 in. |
| 191500280 | 38 x 30 in. |
| 191500283 | 38 x 36 in. |
| 191500284 | 38 x 38 in. |
| 191500285 | 40 x 28 in. |
| 191500286 | 40 x 30 in. |
| 191500289 | 40 x 36 in. |
| 191500287 | 40 x 32 in. |
| 191500288 | 40 x 34 in. |
| 191500290 | 40 x 38 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 41 options available.
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.5 oz. Twill
- Blend: 65% Polyester/35% Cotton
- Finish: Wrinkle Resistant
- Closure: Heavy-duty brass ratcheting zipper, button closure
- Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
- Waistband: Innerlined for body and shape, folder set band with outlet
- Touchtex Pro™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer feel
- TruBlack Fabric resists fading wash after wash
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Synthetic blend pocketing and waistband trim
- Silhouette: Men's Style - traditional easy fit
- Country of Origin: Imported, Imported Fabric
- Fit Details: Traditional work pant fit; straight leg opening
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
Specifications
| Size | 38 x 34 in. |
| Product Type | Industrial Pants |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | Navy |
| No. of Pockets | 4 |
| Closure Type | Brass ratcheting zipper, button closures |
| Finish | Durable press |