missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's Dura-Kap™ Navy Industrial Pant

Catalog No. 191500270
Change view
Click to view available options
Size:
28 x 28 in.
28 x 30 in.
28 x 32 in.
28 x 34 in.
28 x 36 in.
28 x 38 in.
30 x 28 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 36 in.
30 x 38 in.
32 x 28 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 36 in.
32 x 38 in.
34 x 28 in.
34 x 30 in.
34 x 32 in.
34 x 36 in.
34 x 38 in.
36 x 28 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 36 in.
36 x 38 in.
38 x 28 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 36 in.
38 x 38 in.
40 x 28 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 36 in.
40 x 38 in.
41 product options available for selection
Product selection table with 41 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191500270 34 x 32 in.
191500250 28 x 28 in.
191500251 28 x 30 in.
191500252 28 x 32 in.
191500253 28 x 34 in.
191500256 30 x 28 in.
191500254 28 x 36 in.
191500255 28 x 38 in.
191500258 30 x 32 in.
191500259 30 x 34 in.
191500257 30 x 30 in.
191500260 30 x 36 in.
191500261 30 x 38 in.
191500262 32 x 28 in.
191500263 32 x 30 in.
191500264 32 x 32 in.
191500266 32 x 36 in.
191500265 32 x 34 in.
191500267 32 x 38 in.
191500269 34 x 30 in.
191500268 34 x 28 in.
191500271 34 x 36 in.
191500274 36 x 30 in.
191500273 36 x 28 in.
191500275 36 x 32 in.
191500272 34 x 38 in.
191500276 36 x 34 in.
191500277 36 x 36 in.
191500278 36 x 38 in.
191500279 38 x 28 in.
191500281 38 x 32 in.
191500282 38 x 34 in.
191500280 38 x 30 in.
191500283 38 x 36 in.
191500284 38 x 38 in.
191500285 40 x 28 in.
191500286 40 x 30 in.
191500289 40 x 36 in.
191500287 40 x 32 in.
191500288 40 x 34 in.
191500290 40 x 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 41 options available.
41 options
Catalog No. 191500270 Supplier Red Kap™ Supplier No. PT20NV 34 X32
Only null left

The strong and durable twill fabric has superior soil-release and color-retention capabilities so you won’t be spending any time working out stains or figuring out what wash cycle is right, either. These easy-care properties mean our Dura-Kap Industrial Pants are always ready to go to work.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 7.5 oz. Twill
  • Blend: 65% Polyester/35% Cotton
  • Finish: Wrinkle Resistant
  • Closure: Heavy-duty brass ratcheting zipper, button closure
  • Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
  • Waistband: Innerlined for body and shape, folder set band with outlet
  • Touchtex Pro™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer feel
  • TruBlack Fabric resists fading wash after wash
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Synthetic blend pocketing and waistband trim
  • Silhouette: Men's Style - traditional easy fit
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Traditional work pant fit; straight leg opening
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Size 34 x 32 in.
Product Type Industrial Pants
Gender Men's
Material Polyester, Cotton
Color Navy
No. of Pockets 4
Closure Type Brass ratcheting zipper, button closures
Finish Durable press