missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Dura-Kap™ Navy Industrial Pant
The strong and durable twill fabric has superior soil-release and color-retention capabilities so you wonât be spending any time working out stains or figuring out what wash cycle is right, either. These easy-care properties mean our Dura-Kap Industrial Pants are always ready to go to work.
Supplier: Red Kap™ PT20NV28X38
Description
- Primary Closure: Zipper
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 7.5 oz. Twill
- Blend: 65% Polyester/35% Cotton
- Finish: Wrinkle Resistant
- Closure: Heavy-duty brass ratcheting zipper, button closure
- Pocket: Two slack-style front pockets, two set-in hip pockets, left has button closure, darts over hip pockets for better fit
- Waistband: Innerlined for body and shape, folder set band with outlet
- Touchtex Pro™ Technology provides breathable comfort, lasting colors and stain resistance with an even softer feel
- TruBlack Fabric resists fading wash after wash
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Synthetic blend pocketing and waistband trim
- Silhouette: Men's Style - traditional easy fit
- Country of Origin: Imported, Imported Fabric
- Fit Details: Traditional work pant fit; straight leg opening
- Gender: Male
- Materials: Twill, Cotton/Polyester
- Brand: Red Kap™
Specifications
| Industrial Pants | |
| Men's | |
| Navy | |
| Brass ratcheting zipper, button closures |
| 28 x 38 in. | |
| Polyester, Cotton | |
| 4 | |
| Durable press |