missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Red Baron Sherpa Lined
Red Baron Sherpa Lined have heavy sherpa lining to keep hands warm in cold conditions. Smooth full-grain cowhide leather with breathable cotton drill back for a comfortable wear.
Supplier: Watson Gloves 94002XXL
Description
- Heavy sherpa lining for cold or winter conditions
- Full-grain cowhide leather
- Cotton drill back
- Shirred elastic wrist
- Slip-on style safety cuff
Specifications
| No | |
| Sherpa-lined Glove | |
| Red, White | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Winter, General Labor, Refrigeration, Snow Clearing | |
| Heavy Sherpa | |
| Red Baron | |
| 30 cm |
| Cut and Sewn | |
| Uncoated | |
| No Texture | |
| Cowhide Leather, Spandex | |
| 2X-Large | |
| Gauntlet | |
| Lined | |
| 12 in. |