missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Red Baron Lined Mitt
Red Baron Lined Mitt has heavy sherpa lining to keep hands warm in cold conditions, Spandex back with heavy Sherpa brow wipe, Premium full-grain cowhide leather palm and mitt cap provides strength and durability, Snug-fitting shirred elastic wrist with slip-on style gauntlet cuff for easy on/off.
$186.28 - $186.28
Specifications
| Construction | Cut and Sewn |
|---|---|
| Description | Sherpa-lined Glove |
| Coating Material | Uncoated |
| Color | Red, White |
| Exterior Finish | Smooth |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-849
|
Watson Gloves
94005M |
Medium |
Case of 6 Pair for $186.28
|
|
|||||
|
17-099-961
|
Watson Gloves
94005L |
Large |
Case of 6 Pair for $186.28
|
|
|||||
|
17-099-852
|
Watson Gloves
94005X |
X-Large |
Case of 6 Pair for $186.28
|
|
|||||
Description
- Heavy Sherpa lining keeps hands warm in cold winter conditions
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Heavy Sherpa brow wipe
- Premium full-grain cowhide leather palm and mitt cap
- Snug-fitting shirred elastic wrist
- Slip-on style safety cuff for easy on/off
Specifications
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Cowhide Leather, Spandex | |
| Winter, General Labor, Refrigeration, Winter cleaning | |
| Heavy Sherpa | |
| Red Baron | |
| 30 cm |
| Sherpa-lined Glove | |
| Red, White | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Gauntlet | |
| Lined | |
| 12 in. |