missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Rectangular Glass Mirror on Plastic Stand
Designed for use during laser and ray experiments.
Supplier: Eisco™ PH0615AI
Description
- Lightweight and easy to maneuver
- Overall size is 1.125 x 3.125 x 0.625 in.
- Glass mirror's exact size is 2.8125 x 0.9375 in.
Specifications
| Mirror | |
| Mounted on a Plastic Stand | |
| Glass | |
| Laser or Ray Experiments |