missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rectangular Cover Glasses

Catalog No. p-7227775
Change view
Click to view available options
Product Type:
Coverslip
Thickness (Metric):
0.13 to 0.17 mm (#1)
0.16 to 0.19 mm (#1.5)
0.19 to 0.23 mm (#2)
Dimensions (L x W):
30 x 22 mm
30 x 24 mm
40 x 22 mm
40 x 24 mm
50 x 22 mm
50 x 24 mm
55 x 24 mm
60 x 22 mm
60 x 24 mm
70 x 22 mm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Thickness (Metric) Dimensions (L x W)
12541018CA Coverslip 0.13 to 0.17 mm (#1) 30 x 22 mm
12541028CA Coverslip 0.13 to 0.17 mm (#1) 30 x 24 mm
12541020CA Coverslip 0.13 to 0.17 mm (#1) 40 x 22 mm
12541030CA Coverslip 0.13 to 0.17 mm (#1) 40 x 24 mm
12541023CA Coverslip 0.13 to 0.17 mm (#1) 50 x 22 mm
12541032CA Coverslip 0.13 to 0.17 mm (#1) 50 x 24 mm
12541035CA Coverslip 0.13 to 0.17 mm (#1) 55 x 24 mm
12541025CA Coverslip 0.13 to 0.17 mm (#1) 60 x 22 mm
12541036CA Coverslip 0.13 to 0.17 mm (#1) 60 x 24 mm
12541027CA Coverslip 0.13 to 0.17 mm (#1) 70 x 22 mm
12541019CA Coverslip 0.16 to 0.19 mm (#1.5) 30 x 22 mm
12541029CA Coverslip 0.16 to 0.19 mm (#1.5) 30 x 24 mm
12541021CA Coverslip 0.16 to 0.19 mm (#1.5) 40 x 22 mm
12541031CA Coverslip 0.16 to 0.19 mm (#1.5) 40 x 24 mm
12541024CA Coverslip 0.16 to 0.19 mm (#1.5) 50 x 22 mm
12541033CA Coverslip 0.16 to 0.19 mm (#1.5) 50 x 24 mm
12541026CA Coverslip 0.16 to 0.19 mm (#1.5) 60 x 22 mm
12541037CA Coverslip 0.16 to 0.19 mm (#1.5) 60 x 24 mm
12541022CA Coverslip 0.19 to 0.23 mm (#2) 40 x 22 mm
12541034CA Coverslip 0.19 to 0.23 mm (#2) 50 x 24 mm
12541038CA Coverslip 0.19 to 0.23 mm (#2) 60 x 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 12541018CA Supplier Fisherbrand™ Supplier No. 22X301602811T
Only null left

Made of the finest optical borosilicate glass, with uniform thickness and size.

These cover glasses feature a high-spectral transmission quality and finely adaptive refractive index suited for microscopy. Sold by weight, comes in a pack of 1 oz.

  • Made of colorless borosilicate glass
  • Available in a variety of thicknesses and sizes

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Thickness (Metric) 0.13 to 0.17 mm (#1)
Dimensions (L x W) 30 x 22 mm
For Use With (Application) Microscopy, Histology, Cytology, Hematology, Microbiology
Quantity 1 oz./Pk.