missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rectangular Conference Table

Catalog No. p-7228817
Change view
Click to view available options
Width (English):
96 in.
120 in.
144 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06001064 96 in.
06001065 120 in.
06001066 144 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06001064 Supplier Fisherbrand™ Supplier No. FSUP9648
Only null left

Rectangular conference table with a sturdy and stylish base and wire management channels.

  • Conference table with 1 in. thick work surface
  • Laminate gray oak color

Specifications

Width (English) 96 in.
Depth (Metric) 121.9 cm
Width (Metric) 243.8 cm
Base Material Plastic Laminate
Depth (English) 48 in.
Height (English) 29 in.
Height (Metric) 73.7 cm