missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Rectangular Block

Catalog No. S15685
Change view
Click to view available options
Dimensions (L x W x H):
75 x 50 x 15 mm
100 x 75 x 20 mm
115 x 65 x 20 mm
125 x 65 x 20 mm
Material:
Acrylic
Glass
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material
S15685 75 x 50 x 15 mm Acrylic
S15797 100 x 75 x 20 mm Acrylic
S15800 115 x 65 x 20 mm Acrylic
S15687 115 x 65 x 20 mm Glass
S16073 125 x 65 x 20 mm Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S15685 Supplier United Scientific™ Supplier No. RCB075

Ideal for use demonstrating index of refraction.

  • Rectangular blocks are available in a variety of sizes and are designed for use as an index of refraction plate.
  • Available in Glass or Acrylic.
  • Available in five variations.

Specifications

Material Acrylic
Product Type Prism
Shape Rectangular
Dimensions (L x W x H) 75 x 50 x 15 mm

Warning: Cancer and reproductive harm