missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Rectangle Cover Glass

Catalog No. 22170382
Change view
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
Dimensions (L x W):
22 x 32 mm
22 x 40 mm
22 x 50 mm
22 x 60 mm
24 x 32 mm
24 x 40 mm
24 x 50 mm
24 x 60 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Dimensions (L x W)
22170382 #1 (0.13 to 0.16 mm) 22 x 40 mm
22170378 #1 (0.13 to 0.16 mm) 22 x 32 mm
22170380 #1 (0.13 to 0.16 mm) 24 x 32 mm
22170383 #2 (0.19 to 0.23 mm) 22 x 40 mm
22170384 #1 (0.13 to 0.16 mm) 24 x 40 mm
22170385 #2 (0.19 to 0.23 mm) 24 x 40 mm
22170386 #1 (0.13 to 0.16 mm) 22 x 50 mm
22170387 #2 (0.19 to 0.23 mm) 22 x 50 mm
22170388 #1 (0.13 to 0.16 mm) 24 x 50 mm
22170389 #1.5 (0.16 to 0.19 mm) 24 x 50 mm
22170390 #2 (0.19 to 0.23 mm) 24 x 50 mm
22170391 #1 (0.13 to 0.16 mm) 22 x 60 mm
22170392 #2 (0.19 to 0.23 mm) 22 x 60 mm
22170393 #1 (0.13 to 0.16 mm) 24 x 60 mm
22170394 #2 (0.19 to 0.23 mm) 24 x 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 22170382 Supplier Globe Scientific Supplier No. 141110
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Globe Scientific Inc. Rectangle Cover Glass available in three different degrees of thickness

  • No. 1: 0.14 mm thick
  • No. 1.5: 0.175 mm thick
  • No. 2: 0.21 mm
  • Packaged 1 oz per pack, and 10 packs per box
  • Flip top packs come wrapped in aluminum with a desiccant to prevent sticking

Specifications

Shape Rectangle
Material White Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 22 x 40 mm
Sterility Non-sterile
Quantity 86