missing translation for 'onlineSavingsMsg'
Learn More

Graphic Controls Recording Chart Paper: Linear Instruments Corp.

Catalog No. p-4909750
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 11 in.
For Use With (Equipment):
For recorder model: 250, 254, 255, 261, 285, 291, 361, 391, 400, 456, 486, 555, 561
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
13939345 100 ft. x 11 in. For recorder model: 250, 254, 255, 261, 285, 291, 361, 391, 400, 456, 486, 555, 561
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13939345 Supplier Graphic Controls Supplier No. 32054139
Only null left

Designed for clear and reliable data retrieval

This quality recording paper meets or exceeds manufacturers' specifications.

Specifications

Product Type Recorder Chart
Dimensions (L x W) 100 ft. x 11 in.
For Use With (Application) Designed for clear and reliable data retrieval
For Use With (Equipment) For recorder model: 250, 254, 255, 261, 285, 291, 361, 391, 400, 456, 486, 555, 561
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 11 in.
Width (Metric) 279.4 mm