missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Rechargeable Pipette Battery, NiMH, Green
Description
RoHS compliant.
Specifications
Specifications
| Product Type | Rechargeable NiMH Battery |
| Battery Type | 6 V |
| Rechargeable | Yes (max recharge time: 12 hr) |
| Material | NiMH |
| Description | Green Rechargeable NiMH battery |
| Certifications/Compliance | RoHS compliant |
| For Use With (Equipment) | Single and multichannel pipettes |
| Voltage | 6 V |
| Amperage | 140 mAh |