missing translation for 'onlineSavingsMsg'
Learn More

Mopec Recessed Dissection Table with Drawers

Catalog No. 22444097
Change view
Click to view available options
Load Capacity (Metric):
170.1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (Metric)
22444097 170.1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444097 Supplier Mopec Supplier No. HA400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for the dissection of cadavers and offers a broad dissection area. Mopec™ Recessed Dissection Table with Drawers allows for use of a larger range of addistional accessories.

  • All stainless steel construction
  • Recessed non-removable top
  • Built-in tapered slope
  • Includes drain hole PVC drain valve
  • Four heavy duty 5 in. casters with 3 total locks and 1 directional lock
  • 4 Post sockets included
  • Includes three stainless steel drawers

Warranty

1 Year Warranty

Specifications

Product Type Mobile Dissection Table
Material Stainless Steel
Width (English) 30 in.
Load Capacity (English) 375 lb.
Load Capacity (Metric) 170.1 kg
Width (Metric) 76.2 cm