missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rear Retaining Lip
Description
- Provide 1 in. rear lip for island or peninsula shelving when used with 1 in. thick shelves
- Attaches to the bottom of shelf
- Holes for attachment spaced at 6 in. intervals
- 16 ga. Construction
Specifications
Specifications
| Product Type | Rear Retaining Lip |
| Width (English) Back | 42 in. |
| Width (Metric) | 106.7 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5.1 cm |
| Color | White |
| Depth (English) | 2 in. |
| Depth (Metric) | 5.1 cm |
| Width (English) | 42 in. |
| Material | Steel |