missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Reaction Tube Flask
GREENER_CHOICE

Flask features an outer joint and 2 mm Teflon™ stopcock.

Supplier:  Synthware™ F894200S

 View more versions of this product

Catalog No. 31502391


Only null left

Description

Description

  • Flask features a 2 mm Teflon™ stopcock
Specifications

Chemical Identifiers

Teflon™
Sample Storage
Autoclavable
No
Non-sterile
Round
2 mm
Borosilicate Glass (3.3)
Reaction Tube
Reusable
Beaded
A
Stopper

Specifications

Teflon™
Borosilicate Glass (3.3)
Reaction Tube
Autoclavable
No
Non-sterile
Round
2 mm
200 mL
Sample Storage
24/40
Reusable
Beaded
A
Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions