missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Reaction Tube Flask

Flask features an outer joint and 2 mm Teflon™ stopcock.
Supplier: Synthware™ F891450S
Description
- Flask features a 2 mm Teflon™ stopcock
Chemical Identifiers
| Teflon™ | |
| Sample Storage | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 2 mm |
| Borosilicate Glass (3.3) | |
| Reaction Tube | |
| Reusable | |
| Beaded | |
| A | |
| Stopper |
Specifications
| Teflon™ | |
| Borosilicate Glass (3.3) | |
| Reaction Tube | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 2 mm |
| 50 mL | |
| Sample Storage | |
| 14/20 | |
| Reusable | |
| Beaded | |
| A | |
| Stopper |