missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Reaction Tube Flask
GREENER_CHOICE

Catalog No. 31502384
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
Socket Joint:
14/20
19/22
24/40
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
31502384 10 mL 14/20
31502385 25 mL 14/20
31502386 50 mL 14/20
31502387 50 mL 19/22
31502388 50 mL 24/40
31502389 100 mL 14/20
31502390 100 mL 24/40
31502391 200 mL 24/40
31502392 250 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31502384 Supplier Synthware™ Supplier No. F891410S

Flask features an outer joint and 2 mm Teflon™ stopcock.

  • Flask features a 2 mm Teflon™ stopcock

Specifications

Closure Material Teflon™
Capacity (Metric) 10 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Sample Storage
Product Type Reaction Tube
Socket Joint 14/20
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Round
Closure Type Stopper
Closure Size 2 mm
Show More Show Less