missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Vap™ Evaporator PTFE-Coated Needles

Catalog No. p-4526000
Change view
Click to view available options
Length (Metric) Needle:
102 mm
152 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Needle
PI18784 102 mm
PI18786 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PI18784 Supplier Thermo Scientific™ Supplier No. TS18784
Only null left

Use these needles to deliver gas and evaporate samples on the Thermo Scientific™ Reacti-Vap™ Evaporator.

Use Thermo Scientific™ Reacti-Vap™ PTFE-Coated Needles to deliver gas and evaporate samples on Reacti-Vap Evaporators. These blunt-ended, 19-gauge, stainless steel needles reduce cross-contamination and corrosion when evaporating solvents that contain strong acids. The needles were specifically designed for Reacti-Vap Evaporators.

Specifications

Material PTFE-coated
Description 9 Pack
Needle Gauge 19 G
Length (English) Needle 4 in.
Product Type Syringe Needle
Length (Metric) Needle 102 mm
For Use With (Equipment) Reacti-Vap Evaporators

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.