missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RD Plastics Reclosable Poly Bags
Description
- Thickness: 2 or 4mil
- Seal securely with zipper lock
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | Provides protection for contents and clear visibility |
| Material | Polyethylene |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 9 x 6 in. (22.8 x 15.2cm) |
| Length (English) | 9 in. |
| Width (English) | 6 in. |
| Product Type | Reclosable Poly Bag |
| Length (Metric) | 22.8 cm |
| Width (Metric) | 15.2 cm |
| Show More |