missing translation for 'onlineSavingsMsg'
Learn More

RD Plastics Reclosable Poly Bags

Catalog No. 23700216
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.4 x 25.4cm)
12 x 9 in. (30.4 x 22.8cm)
13 x 10 in. (33.02 x 25.4cm)
15 x 13 in. (38.1 x 33.02cm)
18 x 13 in. (45.7 x 33.02cm)
18 x 15 in. (45.7 x 38.1cm)
8 x 6 in. (20.3 x 15.2cm)
8 x 8 in. (20.3 x 20.3cm)
9 x 6 in. (22.8 x 15.2cm)
Thickness (English):
2 mil
4 mil
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English)
23700216 13 x 10 in. (33.02 x 25.4cm) 2 mil
01817200 9 x 6 in. (22.8 x 15.2cm) 2 mil
23700214 8 x 6 in. (20.3 x 15.2cm) 2 mil
23700215 12 x 10 in. (30.4 x 25.4cm) 2 mil
23700217 15 x 13 in. (38.1 x 33.02cm) 2 mil
23700218 8 x 8 in. (20.3 x 20.3cm) 4 mil
23700239 18 x 15 in. (45.7 x 38.1cm) 4 mil
23700219 12 x 9 in. (30.4 x 22.8cm) 4 mil
23700220 18 x 13 in. (45.7 x 33.02cm) 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 23700216 Supplier RD Plastics Supplier No. RDA31
Only null left

Clear, resealable polyethylene bags

  • Thickness: 2 or 4mil
  • Seal securely with zipper lock

Specifications

Color Clear
For Use With (Application) Provides protection for contents and clear visibility
Material Polyethylene
Thickness (English) 2 mil
Dimensions (L x W) 13 x 10 in. (33.02 x 25.4cm)
Length (English) 13 in.
Width (English) 10 in.
Product Type Reclosable Poly Bag
Length (Metric) 33.02 cm
Width (Metric) 25.4 cm
Thickness (Metric) 0.279 mm
Show More Show Less